- Cold Chisel
- 5/8" Cut Width
- 1/2" Hex Size
- 6" Length
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
| Length | 6 in |
| Hex Size | 1/2 in |
| Chisel Type | Cold |
| Width of Cut | 5/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 648738429740 |
| NSN Number | 5110-01-398-9371 |

