- Cold Chisel
- 7/8" Cut Width
- 3/4" Hex Size
- 7 1/2" Length
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
| Chisel Type | Cold |
| Hex Size | 3/4 in |
| Length | 7 1/2 in |
| Width of Cut | 7/8 in |
| Weight | 0.91 LB |
| EAN or UPC | 648738429764 |
| NSN Number | 5110-01-398-9374 |

