- 5 Piece
- 2 Pin Punches
- 1 Center Punch
- 2 Cold Chisels
- Punch & Chisel Set
features
- Bright red E-coat for high visibility and easy cleanup
| Chisel Type | Cold |
| Punch Type | Pin, Center |
| No. of Pieces | 5 |
| Set Includes | 1/2 in Cold Chisel, 1/8 in Pin Punch, 3/16 in Pin Punch, 3/8 in Center Punch, 5/8 in Cold Chisel |
| Family Name | 5 Piece Punch & Chisel Set |
| Weight | 9.6 LB |

