- 12 Pieces
- 1 Center Punch
- 1 Prick Punch
- 4 Pin Punches
- 2 Line-Up Tools
features
- Bright red E-coat for high visibility and easy cleanup
| Chisel Type | Cold |
| Family Name | 12 Piece Punch, Chisel & Line Up Tool Set |
| Punch Type | Line-Up, Aligning, Pin, Center, Prick |
| Set Includes | 1/16 in Pin Punch, 1/2 in Cold Chisel, 1/4 in Cold Chisel, 1/8 in Pin Punch, 3/16 in Line-up Tool, 3/16 in Pin Punch, 3/32 in Pin Punch, 3/4 in Cold Chisel, 3/8 in Center Punch, 3/8 in Prick Punch, 5/32 in Line-up Tool, 5/8 in Cold Chisel |
| No. of Pieces | 12 |
| Weight | 2.35 LB |

