- 9 Pieces
- 1 Center Punch
- 1 Prick Punch
- Pin Punch
- Line up Tools
features
- Bright red E-coat for high visibility and easy cleanup
includes
- 3/8" prick punch
- 3/8" center punch
- 1/16", 3/32" and 1/8" pin punches
- 5/8" and 3/4" cold chisels
- 5/32" and 3/16" line-up tools
| Chisel Type | Cold |
| Punch Type | Line-Up, Aligning, Pin, Center, Prick |
| No. of Pieces | 9 |
| Family Name | 9 Piece Punch, Line Up And Chisel Set |
| Weight | 1.8 LB |
| EAN or UPC | 648738430388 |

