- 14 Piece
- Metric
- Open End Wrench Set
- 6mm to 32mm Capacity
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
includes
- Roll-up pouch
| No. of Pieces | 14 |
| Inch/Metric | Metric |
| Set Includes | Roll Up Pouch, 14 Open End Wrenches |
| Family Name | 14 Piece Metric Open End Wrench Set |
| Weight | 9.37 LB |
| EAN or UPC | 714994430766 |

