- 8 Piece
- Metric
- Open End
- Ignition Wrench Set
- 5mm to 11mm Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Inch/Metric | Metric |
| No. of Pieces | 8 |
| Family Name | 8 Piece Metric Open End Ignition Wrench Set |
| Set Includes | 8 Ignition Wrenches |
| Weight | 0.3 LB |
| EAN or UPC | 714994043089 |

