- 5 Piece
- Metric
- Open End Wrench Set
- 22mm to 32mm Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| No. of Pieces | 5 |
| Inch/Metric | Metric |
| Set Includes | 5 Open End Wrenches |
| Family Name | 5 Piece Metric Open End Wrench Set |
| Weight | 5.65 LB |

