- 5 Piece
- Metric
- Box End Wrench Set
- 24mm to 32mm Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Will not round off corners
- Resists rust and corrosion
- Headlock® box end spreads turning force through head
- Heat-treated for greater strength
- Oil quenched for hardness
| No. of Pieces | 5 |
| Family Name | 5 Piece Metric Box End Wrench Set |
| Inch/Metric | Metric |
| Set Includes | 5 Box End Wrenches |
| Weight | 6.95 LB |

