- 15/64" Open End Ignition Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Resists rust and corrosion
- Nickel chrome plating
- Oil quenched for hardness
| Wrench Type | Open End, Ignition |
| Overall Length | 3.375 in |
| Wrench Opening | 15/64 in |
| Finish | Bright Chrome |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 714994431022 |

