- 1/4" Open End Ignition Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Overall Length | 3.5 in |
| Finish | Bright Chrome |
| Wrench Opening | 1/4 in |
| Wrench Type | Open End, Ignition |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 714994431039 |

