- 3/8" Open End Ignition Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Nickel chrome plating
- Oil quenched for hardness
- Resists rust and corrosion
| Finish | Bright Chrome |
| Overall Length | 4 in |
| Wrench Type | Open End, Ignition |
| Wrench Opening | 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 714994431077 |

