- 7/16" Open End Ignition Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Inch/Metric | Inch |
| Wrench Type | Open End, Ignition |
| Finish | Bright Chrome |
| Wrench Opening | 7/16 in |
| Overall Length | 4.125 in |
| Weight | 0.1 LB |
| EAN or UPC | 714994431084 |

