- 16 Pieces
- 2 Nail Sets
- 1 Center Punch
- 1 Prick Punch
- 5 Pin Punches
features
- Bright red E-coat for high visibility and easy cleanup
| Set Includes | 1/16 in Nail Set, 1/16 in Pin Punch, 1/32 in Nail Set, 1/4 in Cold Chisel, 1/8 in Pin Punch, 3/16 in Line-up Tool, 3/16 in Pin Punch, 3/32 in Pin Punch, 3/8 in Center Punch, 3/8 in Cold Chisel, 3/8 in Prick Punch, 5/32 in Line-up Tool, 5/32 in Pin Punch, 5/8 in Cold Chisel, 1/2 in Long Cold Chisel, 3/4 in Long Cold Chisel |
| Family Name | 16 Piece Punch, Chisel, Nail and Alignment Tool Set |
| No. of Pieces | 16 |
| Chisel Type | Extra-Long, Cold |
| Punch Type | Nail Set, Line-Up, Pin, Center, Prick |
| Weight | 22.85 LB |
| EAN or UPC | 648738431132 |

