- 6 Pieces
- 1/16" - 1/4" Diameter Punches
- Roll Pin Punch Set
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
includes
- 1/16", 3/32", 1/8", 5/32", 3/16", 1/4"
- Vinyl pouch
| Punch Type | Pin |
| No. of Pieces | 6 |
| Family Name | 6 Piece Roll Pin Punch Set |
| Weight | 0.88 LB |
| EAN or UPC | 648738431675 |

