- 6 Pieces
- 5/32" - 3/8" diameter
- Extra Long Roll Pin Punch Set
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
includes
- Vinyl pouch
| No. of Pieces | 6 |
| Punch Type | Pin |
| Set Includes | 1/4 in Pin Punch, 3/16 in Pin Punch, 5/32 in Pin Punch, 3/8 in Pin Punch, 5/16 in Pin Punch, 7/32 in Pin Punch |
| Family Name | 6 Piece Extra Long Punch Set |
| Weight | 1.088 LB |
| EAN or UPC | 648738431699 |

