- 3/8" Drive
- 6 7/8" Long
- Chrome
- Round Ratchet
description
- Proper tool storage recommended.
features
- Double pawl action for precise work
- Built-in knurled speeder for finger adjustment
- 45 teeth
| Head Type | Solid Head |
| Family Name | 3/8 in Drive Fine Tooth Quick Release Ratchet |
| Ratchet Type | Quick Release |
| Drive Size | 3/8 in |
| Finish | Chrome |
| No. of Teeth | 45 |
| Overall Length | 6.875 in |
| Head Style | Round |
| Handle Type | Flat Smooth |
| Weight | 0.47 LB |
| EAN or UPC | 714994431756 |
| NSN Number | 5120-01-398-7643 |

