- 1/4" Drive
- 5 1/4" Long
- Chrome
- Round Ratchet
description
- Proper tool storage recommended.
features
- Double pawl action for precise work
- Built-in knurled speeder for finger adjustment
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Overall Length | 5.25 in |
| Head Style | Round |
| Drive Size | 1/4 in |
| Ratchet Type | Quick Release |
| No. of Teeth | 45 |
| Handle Type | Flat Smooth |
| Finish | Chrome |
| Family Name | 1/4 in Drive Fine Tooth Quick Release Ratchet |
| Head Type | Solid Head |
| Weight | 0.3 LB |
| NSN Number | 5120-01-398-7689 |

