- 3/8" Drive
- 4 Piece
- 1 1/2"
- 3"
- 6"
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
| Set Includes | 1 1/2 in Extension Bar, 3 in Extension Bar, 6 in Extension Bar, 10 in Extension Bar |
| No. of Pieces | 4 |
| Socket Drive Size | 3/8 in |
| Weight | 1.32 LB |
| EAN or UPC | 714994432821 |

