- 1/2" Drive
- 3 Piece
- 3"
- 6" & 10" Extension Bar
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
| Socket Drive Size | 1/2 in |
| No. of Pieces | 3 |
| Set Includes | 3 in Extension Bar, 6 in Extension Bar, 10 in Extension Bar |
| Weight | 1.98 LB |
| EAN or UPC | 714994432838 |

