- Pry Bar
- 8" Overal Length
- Tip is Curved at 23°
features
- Cellulose acetate screwdriver grips
- Curved blade provides greater leverage
- Hardened and tempered shaft and tip
| Tip Size | 1/4 in |
| Length | 8 in |
| Tip | 23° Angle |
| Weight | 0.35 LB |
| EAN or UPC | 45256432847 |
| Tip Size | 1/4 in |
| Length | 8 in |
| Tip | 23° Angle |
| Weight | 0.35 LB |
| EAN or UPC | 45256432847 |