- Pry Bar
- 31" Overal Length
- 24" Blade Length
- Tip is Curved at 23°
features
- Cellulose acetate screwdriver grips
- Curved blade provides greater leverage
- Hardened and tempered shaft and tip
| Tip | 23° Angle |
| Blade Length | 24 in |
| Tip Size | 1/2 in |
| Length | 31 in |
| Weight | 2.4 LB |
| EAN or UPC | 85432432858 |

