- 1" Wide
- 10.5" Long
- Gasket Scraper
description
- Scrapes surface clean for installing new gaskets.
features
- Forged steel
| Blade Width | 1 in |
| Blade Type | Gasket Scraper |
| Length | 10 1/2 in |
| Weight | 0.31 LB |
| EAN or UPC | 757595000624 |
| Blade Width | 1 in |
| Blade Type | Gasket Scraper |
| Length | 10 1/2 in |
| Weight | 0.31 LB |
| EAN or UPC | 757595000624 |