Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-43293

9-43293

3 Piece Gasket Scraper Set
Item #102167661
  • 1/2"
  • 1"
  • 1 1/2" Wide
  • Scraper w/Acetate Handle
Craftsman Tool9-43293
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2"
  • 1"
  • 1 1/2" Wide
  • Scraper w/Acetate Handle

features

  • Ideal for removing gaskets and sealant, carbon buildup and more
  • Hardened and tempered chromoly alloy steel blades with precision-machined scraping edge
  • Large, highly impact- and chemical-resistant acetate handles
Blade Type Fixed Blade
Blade Width 0.75 in, 1 in, 1.5 in
Weight 1.5 LB
EAN or UPC 757595000631
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison