- 1/4" Drive
- 4 1/2" Long
- Solid
- Plastic Handle Driver
description
- Proper tool storage recommended.
features
- Durable plastic handle
- Ideal for light tightening
| Driver Style | Solid |
| Overall Length | 4.5 in |
| Family Name | 1/4" Drive Plastic Handle Driver |
| Socket Drive Size | 1/4 in |
| Weight | 0.19 LB |
| EAN or UPC | 409433510009 |

