- 1/4" Drive
- 4" Overall Length
- Flexible
- Chrome
- Extension
description
- Proper tool storage recommended.
features
- Spring steel shaft
- Extends reach for work in tight places
| Socket Drive Size | 1/4 in |
| Overall Length | 4 in |
| Extension Type | Flexible |
| Finish | Chrome |
| Weight | 0.5 LB |
| EAN or UPC | 714994912774 |
| NSN Number | 5120-01-398-7708 |

