- 1/4" x 5/16" Ratcheting Box End 25° Offset Wrench
description
- Proper tool storage recommended.
features
- Offset style
- Thumb operated reversing levers
- Rugged alloy steel
- Heat-treated for greater strength
- Resists rust and corrosion
compliances
- 0
| Inch/Metric | Inch |
| Box End Size 2 | 5/16 in |
| Overall Length | 4.25 in |
| Wrench Type | 25° Offset Ratcheting, Box End |
| Box End Size 1 | 1/4 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Weight | 0.13 LB |
| EAN or UPC | 714994433613 |

