Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-43370

9-43370

Rethread Die Set
Item #103508459
  • 20 Piece
  • 7 Pieces SAE
  • 13 Pieces Metric
  • Master Spindle Rethread Die Set
Craftsman Tool9-43370
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 Piece
  • 7 Pieces SAE
  • 13 Pieces Metric
  • Master Spindle Rethread Die Set

features

  • Repairs or renews damaged threads in stub axles and spindles on most vehicles
  • High tempered steel for strength

includes

  • 5 drive tools
  • Application chart
  • Seven standard dies
  • 13 metric dies
  • 61 standard sockets
  • 20 deep sockets
  • 1 spark plug socket
  • Fitted, blow-molded case
  • 12 piece nutdriver set
  • 7 piece screwdriver set
  • 1 magnetic bit handle
  • 4 open end wrenches
  • 11 hex keys
Size (text) 7 inch, 13 metric
No. of Pieces 20
Weight 4.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison