- 1/4" Drive
- 6" Long
- Solid
- Plastic Handle Driver
description
- Proper tool storage recommended.
features
- Durable plastic handle
- Ideal for light tightening
| Socket Drive Size | 1/4 in |
| Family Name | 1/4" Drive Plastic Handle Driver |
| Overall Length | 6 in |
| Driver Style | Solid |
| Weight | 0.26 LB |
| EAN or UPC | 714994433934 |
| NSN Number | 5120-01-398-7703 |

