- 1/2" Drive
- 2" Overall Length
- Rigid
- Chrome
- Extension
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
- Nickel-chrome finish for lifetime corrosion resistance
- Meets ANSI B107.10M specifications
- Meets government torque performance specifications GGG-W-641e
| Finish | Chrome |
| Overall Length | 2 in |
| Socket Drive Size | 1/2 in |
| Extension Type | Rigid |
| Weight | 0.28 LB |
| EAN or UPC | 714994435228 |
| NSN Number | 5120-01-398-7880 |

