- 1/4" Drive
- 5 1/2" Length
- Hinged Joint
description
- Proper tool storage recommended.
features
- Hinged joint
- Positive stop at 0° and 45°
| Overall Length | 5.5 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 714994435235 |
| NSN Number | 5120-01-398-7704 |
| Overall Length | 5.5 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 714994435235 |
| NSN Number | 5120-01-398-7704 |