- 1/4" Drive
- 6" Overall Length
- Rigid
- Chrome
- Extension
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Overall Length | 6 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Socket Drive Size | 1/4 in |
| Weight | 2.192 LB |
| EAN or UPC | 714994912651 |
| NSN Number | 5120-01-398-7693 |

