- 3/8" Drive
- 1 1/2" Overall Length
- Rigid
- Chrome
- Extension
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Extension Type | Rigid |
| Overall Length | 1.5 in |
| Weight | 0.17 LB |
| EAN or UPC | 714994912668 |
| NSN Number | 5120-01-398-7661 |

