- 4 1/2" Long
- 1/4" Drive
- Slide Bar Handle
description
- Proper tool storage recommended.
features
- Can be used as a T or L handle
| Family Name | 1/4 in Drive Slide Bar Handle |
| Socket Drive Size | 1/4 in |
| Overall Length | 4.5 in |
| Weight | 0.25 LB |
| EAN or UPC | 409043540007 |
| NSN Number | 5120-01-398-7699 |

