- 1/4" Drive
- 4" Long
- Flexible
- Plastic Handle Driver
description
- Proper tool storage recommended.
features
- Spring steel shaft
| Overall Length | 4 in |
| Family Name | 1/4" Drive Plastic Handle Driver |
| Driver Style | Flexible |
| Socket Drive Size | 1/4 in |
| Weight | 0.32 LB |
| EAN or UPC | 714994043553 |
| NSN Number | 5120-01-398-7589 |

