- 10 Piece
- 3/8 in Drive
- Standard
- Crowfoot Wrench Set
- 3/8" to 1" Capacity
includes
- Plastic pouch
| Family Name | 10 Piece 3/8 in Drive Standard Crowfoot Wrench Set |
| Set Includes | 10 Crowfoot Wrenches |
| Inch/Metric | Inch |
| No. of Pieces | 10 |
| Weight | 1.48 LB |
| EAN or UPC | 714994043621 |
| NSN Number | 5120-01-429-6702 |

