- 10 Piece
- 3/8 in Drive
- Standard/Metric
- Crowfoot Wrench Set
- 3/8" to 7/8"
includes
- Plastic pouch
| Inch/Metric | Inch, Metric |
| Family Name | 18 Piece 3/8 in Drive Standard/Metric Crowfoot Wrench Set |
| No. of Pieces | 18 |
| Set Includes | 10 Crowfoot Wrenches |
| Weight | 1.26 LB |
| EAN or UPC | 714994043638 |
| NSN Number | 5120-01-429-6689 |

