- 10 mm Opening
- 3/8" Drive Size
description
- Proper tool storage recommended.
features
- Resists rust and corrosion
- Oil quenched for hardness
- Heat-treated for greater strength
- Rugged alloy steel
- Nickel chrome plating
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Weight | 0.1 LB |
| EAN or UPC | 714994436317 |
| NSN Number | 5120-01-398-7606 |

