- Ratcheting Cross-Force Combination Wrench
- 9/16" Opening
- Full Polish
features
- 5° swing arc offers superior access to tight spaces and a 15° offset box offers more knuckle clearance
| Wrench Type | Reversible Ratcheting |
| Finish | Full Polish |
| Wrench Opening | 9/16 in |
| Inch/Metric | Inch |
| Weight | 0.41 LB |
| EAN or UPC | 714994437338 |

