- 7/16" x 1/2" Box Wrench
description
- Proper tool storage recommended.
features
- Headlock® box end spreads turning force through head
- Will not round off corners
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Inch/Metric | Inch |
| Wrench Opening | 7/16 in, 1/2 in |
| Wrench Type | Box End |
| Overall Length | 8.4375 in |
| Weight | 0.2 LB |
| NSN Number | 5120-01-398-9146 |

