- 1/2" x 9/16" Box Wrench
description
- Proper tool storage recommended.
features
- Headlock® box end spreads turning force through head
- Will not round off corners
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Overall Length | 9.5 in |
| Inch/Metric | Inch |
| Wrench Opening | 1/2 in, 9/16 in |
| Wrench Type | Box End |
| Weight | 0.31 LB |
| EAN or UPC | 714994439233 |
| NSN Number | 5120-01-398-9150 |

