- 9/16" x 5/8" Box Wrench
description
- Proper tool storage recommended.
features
- Headlock® box end spreads turning force through head
- Will not round off corners
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Wrench Opening | 9/16 in, 5/8 in |
| Inch/Metric | Inch |
| Wrench Type | Box End |
| Overall Length | 9.75 in |
| Weight | 0.4 LB |
| EAN or UPC | 714994439240 |
| NSN Number | 5120-01-398-9230 |

