- 11/16" x 13/16" Box Wrench
description
- Proper tool storage recommended.
features
- Headlock® box end spreads turning force through head
- Will not round off corners
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Wrench Type | Box End |
| Overall Length | 10.5625 in |
| Wrench Opening | 11/16 in, 13/16 in |
| Inch/Metric | Inch |
| Weight | 0.6 LB |
| EAN or UPC | 714994439271 |
| NSN Number | 5120-01-429-6456 |

