- 10" & 12" Adjustable Wrenches
description
- Proper tool storage recommended.
features
- Extra-wide jaw openings for increased capacity
- Wide beam handle for comfort and control
- Quality forged alloy steel
- Precision-broached, hardened-steel jaws
includes
- 1 1/4" x 10" and 2 1/16" x 18"
| Capacity | N/A |
| Package Type | N/A |
| Inch/Metric | Inch |
| Overall Length | 10 in, 12 in |
| No. of Pieces | 2 |
| Weight | 2.25 LB |
| EAN or UPC | 648738440127 |

