- 13 mm Opening
- 4 5/8" Length
- 12 Points
- Stubby
- Full Polish
description
- Proper tool storage recommended.
features
- Resists rust and corrosion
- Oil quenched for hardness
- Nickel chrome plating
- Heat-treated for greater strength
- Will not round off corners
- Wide profile provides greater leverage
- Rugged alloy steel
- Headlock® box end spreads turning force through head
| Overall Length | 4.625 in |
| Finish | Full Polish |
| Wrench Type | Stubby |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 0.1 LB |
| EAN or UPC | 714994441151 |

