- 1/2 in Drive Slide Bar Handle
- 15" Long
description
- Proper tool storage recommended.
features
- Can be used as a T or L handle
| Socket Drive Size | 1/2 in |
| Overall Length | 15 in |
| Weight | 1.2 LB |
| EAN or UPC | 409441510008 |
| Socket Drive Size | 1/2 in |
| Overall Length | 15 in |
| Weight | 1.2 LB |
| EAN or UPC | 409441510008 |