- 18" Long
- 1/2 in Drive Speeder Wrench
description
- Proper tool storage recommended.
features
- Rapidly removes or installs fasteners
- Ideal for repetitive work
| Overall Length | 18 in |
| Socket Drive Size | 1/2 in |
| Family Name | 1/2 in Drive Speeder Wrench |
| Weight | 2.09 LB |
| EAN or UPC | 714994441618 |
| NSN Number | 5120-01-398-7877 |

