- Adjustable Wrench
- 6" Overall Length
- 15/16" Capacity
- Stainless Steel
description
- Proper tool storage recommended.
features
- Textured cushion grip
- Precision-broached jaw
- Tapered head for access in tight spaces
- Balanced design fits comfortably in your hand
- Spring tension knurls
- Rugged alloy steel
- Heat-treated for greater strength
- Resists rust and corrosion
| Overall Length | 6 in |
| Finish | Stainless Steel |
| Handle Type | Black Cushion Grip |
| Capacity, in [Max] | 0.9375 in |
| Wrench Type | Professional, Adjustable |
| Capacity | 15/16 in |
| Weight | 0.31 LB |
| EAN or UPC | 648738441667 |

