- Adjustable Wrench
- 8" Overall Length
- 1 1/8" Capacity
- Stainless Steel
description
- Proper tool storage recommended.
features
- Heat-treated for greater strength
- Spring tension knurls
- Rugged alloy steel
- Textured cushion grip
- Precision-broached jaw
- Tapered head for access in tight spaces
- Balanced design fits comfortably in your hand
- Resists rust and corrosion
| Capacity, in [Max] | 1.125 in |
| Overall Length | 8 in |
| Capacity | 1 1/8 in |
| Handle Type | Black Cushion Grip |
| Wrench Type | Professional, Adjustable |
| Finish | Stainless Steel |
| Weight | 0.63 LB |
| EAN or UPC | 648738441674 |

