- Adjustable Wrench
- 12" Overall Length
- 1 1/2" Capacity
- Stainless Steel
description
- Proper tool storage recommended.
features
- Precision-broached jaw
- Tapered head for access in tight spaces
- Balanced design fits comfortably in your hand
- Spring tension knurls
- Rugged alloy steel
- Heat-treated for greater strength
- Textured cushion grip
- Resists rust and corrosion
| Finish | Stainless Steel |
| Capacity, in [Max] | 1.5 in |
| Capacity | 1 1/2 in |
| Overall Length | 12 in |
| Wrench Type | Professional, Adjustable |
| Handle Type | Black Cushion Grip |
| Weight | 1.69 LB |
| EAN or UPC | 648738441698 |

